Zoro Select
M2-0.40 x 4 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 100 PK
Mfr # MSCXX02004-100P1
Zoro # G2038522
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0062
- ZORO SELECT M2.5-0.45 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.025.0006
- ZORO SELECT #10-24 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0062
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.008.0037
- ZORO SELECT M3-0.50 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5500 PK MI325MTPA2
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0100
- ZORO SELECT 5/16"-18 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 500 PK 3120KWMS
- ZORO SELECT #10-32 x 3/8 in Slotted Hex Machine Screw, Plain Steel, 4000 PK 1106MSH188
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0210IPP188
- TAMPER-PRUF SCREW #10-24 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK 400660
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK 0810MPPB
- Zoro Select Machine Screws