M2-0.4 x 5 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1692092| Mfr #: 6JA85

$9.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692092 Mfr #: 6JA85
Drive Type: SlottedMeets/Exceeds: DIN 84A
System of Measurement: MetricHead Type: Cheese
Item: Machine ScrewMaterial: Property Class 4.8 Steel
Rockwell Hardness: B71 to B99Length: 5mm
Dia./Thread Size: M2-0.40mmFinish: Zinc Plated
Head Height: 1.30mmHead Dia.: 3.8mm
Tensile Strength (PSI): 60, 900Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 5mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews