M3.5-0.6 x 12 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0433361| Mfr #: 6JA24

$10.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 12mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433361 Mfr #: 6JA24
Package Quantity: 100Length: 12mm
Finish: PlainHead Dia.: 6.0mm
Thread Size: M3.5x0.60mmMeets/Exceeds: DIN 84A
Material: A2 Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Cheese
Tensile Strength (PSI): 72,500Head Height: 2.40mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M3.5 x 0.60mm, Head Dia. 6.0mm, Head Height 2.40mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews