KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3.5-0.6 x 25 mm. Cheese Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0883915| Mfr #: 6JA27

$15.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3.5x0.60mm
Head Height: 2.40mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883915 Mfr #: 6JA27
Thread Size: M3.5x0.60mmHead Height: 2.40mm
Length: 25mmMeets/Exceeds: DIN 84A
Head Dia.: 6.0mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 50Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M3.5 x 0.60mm, Head Dia. 6.0mm, Head Height 2.40mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 50

Reviews