BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M3.5-0.6 x 6 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1887225| Mfr #: 6JA21

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Cheese
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887225 Mfr #: 6JA21
Material: A2 Stainless SteelHead Type: Cheese
Package Quantity: 100System of Measurement: Metric
Head Dia.: 6.0mmDrive Type: Slotted
Length: 6mmFinish: Plain
Thread Size: M3.5x0.60mmTensile Strength (PSI): 72,500
Head Height: 2.40mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M3.5 x 0.60mm, Head Dia. 6.0mm, Head Height 2.40mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews