M3-0.5 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1127926| Mfr #: M24520.030.0010

$3.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127926 Mfr #: M24520.030.0010
Drive Type: SlottedHead Type: Cheese
Item: Machine ScrewSystem of Measurement: Metric
Finish: Zinc PlatedHead Height: 2.00mm
Head Dia.: 5.5mmRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 84AThread Size: M3x0.50mm
Tensile Strength (PSI): 60, 900Material: Property Class 4.8 Steel
Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews