M3-0.5 x 16 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0584927| Mfr #: M24520.030.0016

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584927 Mfr #: M24520.030.0016
Item: Machine ScrewHead Type: Cheese
Tensile Strength (PSI): 60, 900Finish: zinc plated
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 84A
Material: Property Class 4.8 SteelSystem of Measurement: Metric
Drive Type: SlottedHead Height: 2.00mm
Head Dia.: 5.5mmThread Size: M3x0.50mm
Length: 16mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 16mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100