PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 5 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0930447| Mfr #: 6JA94

$11.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930447 Mfr #: 6JA94
Finish: zinc platedItem: Machine Screw
Material: Property Class 4.8 SteelHead Type: Cheese
Meets/Exceeds: DIN 84ARockwell Hardness: B71 to B99
System of Measurement: MetricDrive Type: Slotted
Tensile Strength (PSI): 60, 900Head Height: 2.00mm
Head Dia.: 5.5mmThread Size: M3x0.50mm
Length: 5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 5mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews