M3-0.5 x 5 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1281594| Mfr #: 50M030050D005

$9.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281594 Mfr #: 50M030050D005
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Slotted
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricHead Height: 2mm
Head Dia.: 5.5mmThread Size: M3x0.50mm
Length: 5mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 5mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews