M3-0.5 x 50 mm. Cheese Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1492136| Mfr #: 6JA20

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492136 Mfr #: 6JA20
Meets/Exceeds: DIN 84ADrive Type: Slotted
Item: Machine ScrewSystem of Measurement: Metric
Head Type: CheeseTensile Strength (PSI): 72, 500
Material: A2 Stainless SteelLength: 50mm
Finish: PlainHead Height: 2.00mm
Head Dia.: 5.5mmThread Size: M3x0.50mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 50mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 50

Product Reviews