M3-0.5 x 6 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1804302| Mfr #: 6HY28

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804302 Mfr #: 6HY28
Finish: PlainHead Type: Cheese
Item: Machine ScrewSystem of Measurement: Metric
Material: A4 Stainless SteelLength: 6mm
Head Height: 2.00mmHead Dia.: 5.5mm
Meets/Exceeds: DIN 84ADrive Type: Slotted
Thread Size: M3x0.50mmTensile Strength (PSI): 72, 500
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews