M3-0.5 x 6 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0302337| Mfr #: M24520.030.0006

$4.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0302337 Mfr #: M24520.030.0006
Drive Type: SlottedHead Type: Cheese
Item: Machine ScrewSystem of Measurement: Metric
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 84A
Thread Size: M3x0.50mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 6mm
Finish: zinc platedHead Height: 2.00mm
Head Dia.: 5.5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 6mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews