M3-0.5 x 8 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1565487| Mfr #: 6HY29

$12.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565487 Mfr #: 6HY29
Finish: PlainSystem of Measurement: Metric
Head Type: CheeseItem: Machine Screw
Dia./Thread Size: M3-0.50mmHead Height: 2.00mm
Head Dia.: 5.5mmMeets/Exceeds: DIN 84A
Drive Type: SlottedTensile Strength (PSI): 72, 500
Material: A4 Stainless SteelLength: 8mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews