Mach Scr, Cheese, M3x0.50x8 L, PK100

VALUE BRAND| Zoro #: G0632344| Mfr #: M24520.030.0008

$3.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
System of Measurement: Metric
Finish: zinc plated

Technical Specifications

Zoro #: G0632344 Mfr #: M24520.030.0008
Drive Type: SlottedSystem of Measurement: Metric
Finish: zinc platedHead Height: 2.00mm
Tensile Strength (PSI): 60,900Head Type: Cheese
Meets/Exceeds: DIN 84AThread Size: M3x0.50mm
Material: Property Class 4.8 SteelPackage Quantity: 100
Head Dia.: 5.5mmLength: 8mm
Item: Machine ScrewRockwell Hardness: B71 to B99
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews