15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

M4-0.7 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1346256| Mfr #: M24520.040.0010

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346256 Mfr #: M24520.040.0010
Drive Type: SlottedHead Type: Cheese
Item: Machine ScrewSystem of Measurement: Metric
Head Height: 2.60mmHead Dia.: 7.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 84A
Thread Size: M4x0.70mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 10mm
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews