M4-0.7 x 12 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0510991| Mfr #: M24520.040.0012

$4.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510991 Mfr #: M24520.040.0012
Head Type: CheeseItem: Machine Screw
Drive Type: SlottedSystem of Measurement: Metric
Head Height: 2.60mmHead Dia.: 7.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 84A
Thread Size: M4x0.70mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 12mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 12mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100