M4-0.7 x 12 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0496912| Mfr #: 50M040070D012

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496912 Mfr #: 50M040070D012
Finish: NaturalDrive Type: Slotted
Material: NylonTemp. Range (F): -40 to 185
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricHole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 2.6mmWasher O.D.: -
Head Dia.: 7mmWasher Thickness: -
Thread Size: M4x0.70mmWasher Material: -
Length: 12mmPilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 12mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7mm, Head Height 2.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews