KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 14 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2179466| Mfr #: 6JA34

$16.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.60mm
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179466 Mfr #: 6JA34
Thread Size: M4x0.70mmHead Height: 2.60mm
Length: 14mmMeets/Exceeds: DIN 84A
Head Dia.: 7.0mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 14mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews