PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M4-0.7 x 20 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2228502| Mfr #: M24520.040.0020

$6.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228502 Mfr #: M24520.040.0020
Drive Type: SlottedSystem of Measurement: Metric
Head Type: CheeseItem: Machine Screw
Head Height: 2.60mmHead Dia.: 7.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 84A
Thread Size: M4x0.70mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 20mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 20mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews