M4-0.7 x 35 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0256977| Mfr #: 50M040070D035

$10.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256977 Mfr #: 50M040070D035
Includes: -Washer O.D.: -
Pilot Length: -Finish: Natural
Drive Type: SlottedPilot Dia.: -
Washer Type: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricDia./Thread Size: M4-0.70mm
Head Height: 2.6mmHead Dia.: 7mm
Length: 35mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 35mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7mm, Head Height 2.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews