KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 18 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0279675| Mfr #: 6JA53

$8.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.30mm
Length: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279675 Mfr #: 6JA53
Thread Size: M5x0.80mmHead Height: 3.30mm
Length: 18mmMeets/Exceeds: DIN 84A
Head Dia.: 8.5mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 25Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 18mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.30mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews