KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 20 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0666355| Mfr #: M24520.050.0020

$11.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.30mm
Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666355 Mfr #: M24520.050.0020
Thread Size: M5x0.80mmHead Height: 3.30mm
Length: 20mmMeets/Exceeds: DIN 84A
Head Dia.: 8.5mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: SlottedPackage Quantity: 100
Head Type: CheeseTensile Strength (PSI): 60,900
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 20mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.30mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews