M5-0.8 x 30 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1969003| Mfr #: 50M050080D030

$11.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969003 Mfr #: 50M050080D030
Finish: NaturalDrive Type: Slotted
Material: NylonTemp. Range (F): -40 to 185
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricThread Size: M5x0.80mm
Washer Material: -Length: 30mm
Pilot Length: -Washer Type: -
Seal Material: -Pilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Includes: -Head Height: 3.3mm
Washer O.D.: -Head Dia.: 8.5mm
Washer Thickness: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 30mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.3mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews