M5-0.8 x 45 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1081945|Mfr #: 6JA59

$10.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1081945 Mfr #: 6JA59
Drive Type: SlottedMeets/Exceeds: DIN 84A
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricHead Height: 3.30mm
Head Dia.: 8.5mmThread Size: M5x0.80mm
Tensile Strength (PSI): 72, 500Material: A2 Stainless Steel
Length: 45mmFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 45mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.30mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 84A, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.