PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 2" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1035203| Mfr #: 2CB49

$10.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035203 Mfr #: 2CB49
Drive Type: SlottedSystem of Measurement: Inch
Head Type: FillisterItem: Machine Screw
Head Height: 0.180"Head Dia.: 0.313"
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 10-32
Material: 18-8 (304) Stainless SteelLength: 2"
Finish: PlainCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.313", Head Height 0.180", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews