#2-56 x 1" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0780857|Mfr #: 010256F100

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780857 Mfr #: 010256F100
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 2-56Tensile Strength (PSI): 19
Temp. Range (F): -40 to 185Material: Nylon
Length: 1"Finish: Natural
Head Height: 0.066-0.083"Head Dia.: 0.124-0.140"
Meets/Exceeds: IFICountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.124-0.140", Head Height 0.066-0.083", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.