#8-32 x 1" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1415267|Mfr #: 010832F100

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415267 Mfr #: 010832F100
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Material: NylonLength: 1"
Finish: NaturalHead Height: 0.133-0.156"
Head Dia.: 0.250-0.270"Meets/Exceeds: IFI
Thread Size: 8-32Tensile Strength (PSI): 108
Temp. Range (F): -40 to 185Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.250-0.270", Head Height 0.133-0.156", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.