#10-24 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0712205| Mfr #: 116126-B1

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712205 Mfr #: 116126-B1
System of Measurement: InchThread Size: 10-24
Item: Machine ScrewHead Type: Flat
Head Height: 0.116"Head Dia.: 0.362"
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Drive Type: PhillipsMaterial: Brass
Length: 1-1/2"Finish: Plain
Driver Size: #2Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews