PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-24 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2310901| Mfr #: U51300.019.0125

$12.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310901 Mfr #: U51300.019.0125
Head Angle (Deg.): 82-80Driver Size: #2
Drive Type: PhillipsThread Size: 10-24
Material: 18-8 (304) Stainless SteelLength: 1-1/4"
System of Measurement: InchItem: Machine Screw
Head Height: 0.116" (Ref)Finish: Plain
Head Dia.: 0.362"-0.333"Meets/Exceeds: ANSI/ASME B18.6.3
Head Type: FlatCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews