15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#10-24 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0795785| Mfr #: 116033-B1

$10.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795785 Mfr #: 116033-B1
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Height: 0.116"
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 10-24Length: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews