#10-24 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1313417| Mfr #: 116122-PG

$12.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313417 Mfr #: 116122-PG
Head Type: FlatHead Angle (Deg.): 82
Item: Machine ScrewDrive Type: Phillips
System of Measurement: InchFinish: Plain
Material: BrassHead Height: 0.116"
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 10-24
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews