15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#10-24 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2295036| Mfr #: 116123-B1

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295036 Mfr #: 116123-B1
Drive Type: PhillipsFinish: Plain
Material: BrassHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchHead Height: 0.116"
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 10-24
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews