#10-24 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1920606| Mfr #: 103805

$8.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920606 Mfr #: 103805
Drive Type: PhillipsFinish: Plain
System of Measurement: InchMaterial: Brass
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 82Dia./Thread Size: #10-24
Head Height: 0.116"Head Dia.: 0.362"
Meets/Exceeds: ASME B18.6.3Driver Size: #2
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews