#10-24 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0723362| Mfr #: 116032-B1

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723362 Mfr #: 116032-B1
Item: Machine ScrewHead Type: Flat
Finish: PlainMaterial: Brass
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 10-24Length: 3/8"
System of Measurement: InchHead Height: 0.116"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100