Zoro Select
#10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK
Mfr # 116134-PG
Zoro # G1265774
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Brass
Explore More Products
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 4000 PK M35MPF188B
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.060.0045
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.013.0025
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.060.0040
- ZORO SELECT 1/4"-20 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK 1406ITP
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.019.0062
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0608MP1
- ZORO SELECT #2-56 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK 0208RTP
- ZORO SELECT Wide Flange Head Machine Screw ZF0M4X16SS
- ZORO SELECT #10-24 x 7/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.019.0043
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK 32917
- Zoro Select Machine Screws