#10-32 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0920534| Mfr #: U24670.019.0151

$5.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920534 Mfr #: U24670.019.0151
Finish: zinc platedHead Type: Flat
Driver Size: #2Material: carbon steel
Meets/Exceeds: ANSI B18.6.3Drive Type: Phillips
System of Measurement: InchThread Size: 10-32
Item: Machine ScrewRockwell Hardness: B70
Head Height: 0.116" (Ref)Head Dia.: 0.362"-0.333"
Head Angle (Deg.): 82-80Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews