20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1819501| Mfr #: 116133-PG

$21.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819501 Mfr #: 116133-PG
Thread Size: 10-32Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Length: 1-1/4"Finish: Plain
Driver Size: #2Head Height: 0.116"
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Phillips
Material: BrassCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews