#10-32 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1479396| Mfr #: 2AE11

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479396 Mfr #: 2AE11
Material: 18-8 (304) Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.362"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/4"
Finish: PlainThread Size: 10-32
Head Angle (Deg.): 82Head Height: 0.116"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews