KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1-3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0354672| Mfr #: 2AE15

$18.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.116"
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354672 Mfr #: 2AE15
Thread Size: 10-32Head Height: 0.116"
Length: 1-3/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.362"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-3/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews