#10-32 x 3/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1719295| Mfr #: 116045-PG

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Head Angle (Deg.): 82
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719295 Mfr #: 116045-PG
Finish: PlainHead Angle (Deg.): 82
Length: 3/4"Drive Type: Slotted
Package Quantity: 100System of Measurement: Inch
Head Type: FlatItem: Machine Screw
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.362"
Thread Size: 10-32Material: Brass
Head Height: 0.116"Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews