PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1020266| Mfr #: 116131-PG

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020266 Mfr #: 116131-PG
Item: Machine ScrewHead Angle (Deg.): 82
Head Type: FlatSystem of Measurement: Inch
Drive Type: PhillipsFinish: Plain
Material: BrassMeets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 10-32
Length: 3/4"Head Height: 0.116"
Head Dia.: 0.362"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews