#10-32 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0816541| Mfr #: U24670.019.0076

$3.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 3/4"

Technical Specifications

Zoro #: G0816541 Mfr #: U24670.019.0076
Rockwell Hardness: B70Item: Machine Screw
System of Measurement: InchMeets/Exceeds: ANSI B18.6.3
Driver Size: #2Material: carbon steel
Thread Size: 10-32Drive Type: Phillips
Head Type: FlatFinish: zinc plated
Head Height: 0.116" (Ref)Head Dia.: 0.362"-0.333"
Head Angle (Deg.): 82-80Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews