#10-32 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1684365| Mfr #: 116044-PG

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684365 Mfr #: 116044-PG
System of Measurement: InchHead Type: Flat
Item: Machine ScrewThread Size: 10-32
Head Dia.: 0.362"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Material: BrassLength: 5/8"
Finish: PlainHead Height: 0.116"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100