PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 5/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1743253| Mfr #: MPFFI-1000620-100P

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743253 Mfr #: MPFFI-1000620-100P
Thread Size: 10-32Item: Machine Screw
Head Type: FlatSystem of Measurement: Inch
Drive Type: PhillipsMaterial: carbon steel
Length: 5/8"Finish: zinc plated
Rockwell Hardness: B70Driver Size: #2
Head Height: 0.098"Head Dia.: 0.333"
Meets/Exceeds: ANSI B18.6.3Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 5/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews