JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#12-24 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2233594| Mfr #: 116052-B1

$19.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233594 Mfr #: 116052-B1
Item: Machine ScrewHead Type: Flat
Material: BrassFinish: Plain
Drive Type: SlottedThread Size: 12-24
Length: 1/2"System of Measurement: Inch
Head Height: 0.132"Head Dia.: 0.412"
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.412", Head Height 0.132", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews