20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#12-24 x 3/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1449341| Mfr #: 116053-B1

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449341 Mfr #: 116053-B1
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
Head Dia.: 0.412"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 12-24Length: 3/4"
System of Measurement: InchHead Height: 0.132"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.412", Head Height 0.132", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews