1/4-20 x 1-1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1341855| Mfr #: 116065-PG

$53.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341855 Mfr #: 116065-PG
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Height: 0.153"
Head Dia.: 0.477"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 1/4-20Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews