1/4-20 x 1-1/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0478502| Mfr #: U24540.025.0125

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478502 Mfr #: U24540.025.0125
System of Measurement: InchThread Size: 1/4-20
Head Angle (Deg.): 82Head Height: 0.153"
Meets/Exceeds: ASME B18.6.3Head Type: Flat
Head Dia.: 0.477"Item: Machine Screw
Length: 1-1/4"Finish: zinc plated
Tensile Strength (PSI): 60, 000Drive Type: Slotted
Material: carbon steelCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews