1/4-20 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1513811| Mfr #: 116059-PG

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513811 Mfr #: 116059-PG
Material: BrassHead Type: Flat
Finish: PlainItem: Machine Screw
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Drive Type: SlottedThread Size: 1/4-20
Length: 1/2"System of Measurement: Inch
Head Height: 0.153"Head Dia.: 0.477"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100