15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/4-20 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0932513| Mfr #: 116136-B1

$26.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932513 Mfr #: 116136-B1
Drive Type: PhillipsFinish: Plain
Material: BrassHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchHead Height: 0.153"
Head Dia.: 0.477"Meets/Exceeds: ASME B18.6.3
Driver Size: #3Thread Size: 1/4-20
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews